Bright Chrome Handleset F203344RKUS26LH212
Mfr # F203344RKUS26LH212
Zoro # G3588428
product price:Â $929.99
/ea
Free Shipping & Returns
Key Features
Finish
Bright Chrome
Features
Single Cylinder
Style
Left Hand
Strike Type
Mortise
Lockset Handle Type
Knob
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
F203344RKUS26LH212
Zoro #
G3588428
UPC #
-
Country of Origin
China
Details
Item
Bright Chrome Handleset F203344RKUS26LH2
Finish
Bright Chrome
Features
Single Cylinder
Style
Left Hand
Strike Type
Mortise
Lockset Handle Type
Knob
Description
Bright Chrome Handleset F203344RKUS26LH2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.