Bright Chrome Handleset F203345RKUS26LH212

  • Mfr # F203345RKUS26LH212

  • Zoro # G3593766


product price:  $1,013.99
/ea
Free Shipping & Returns

Key Features

Finish
Bright Chrome
Features
Single Cylinder
Lockset Handle Type
Knob
Strike Type
Mortise
Style
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F203345RKUS26LH212
Zoro #
G3593766
UPC #
-
Country of Origin
China

Details

Item
Bright Chrome Handleset F203345RKUS26LH2
Finish
Bright Chrome
Features
Single Cylinder
Lockset Handle Type
Knob
Strike Type
Mortise
Style
Left Hand

Description

Bright Chrome Handleset F203345RKUS26LH2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.