Bright Chrome Handleset F203345RKUS26LH234

  • Mfr # F203345RKUS26LH234

  • Zoro # G3593784


product price:  $1,013.99
/ea
Free Shipping & Returns

Key Features

Finish
Bright Chrome
Features
Single Cylinder
Strike Type
Mortise
Lockset Handle Type
Knob
Style
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F203345RKUS26LH234
Zoro #
G3593784
UPC #
-
Country of Origin
China

Details

Item
Bright Chrome Handleset F203345RKUS26LH2
Finish
Bright Chrome
Features
Single Cylinder
Strike Type
Mortise
Lockset Handle Type
Knob
Style
Left Hand

Description

Bright Chrome Handleset F203345RKUS26LH2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.