Zoro Homepage

Bright Chrome Passage 5112MDCUS26

  • Mfr # 5112MDCUS26

  • Zoro # G1973239


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Passage
Lockset Handle Type
Modern Disc
Required Door Thickness
1-1/4" to 2"
Style
Knob
Series
Modern Disc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5112MDCUS26
Zoro #
G1973239
UPC #
-
Country of Origin
China

Dimensions

Required Door Thickness
1-1/4" to 2"
Width
2-1/2"
Height
4 in.

Details

Lockset Function
Passage
Lockset Handle Type
Modern Disc
Style
Knob
Item
Bright Chrome Passage 5112MDCUS26
Series
Modern Disc
Backset
2-3/4" or 2-3/8"
Door Handing
Reversible Left or Right
Material
Brass, Crystal
Fire Rated
No

Description

Item Bright Chrome Passage 5112MDCUS26

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.