Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bright Chrome Passage C5109ROUUS26

  • Mfr # C5109ROUUS26

  • Zoro # G8236875


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Passage
Lockset Handle Type
Round
Required Door Thickness
1-3/8" to 1-3/4"
Style
Knob
Series
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C5109ROUUS26
Zoro #
G8236875
UPC #
-
Country of Origin
China

Dimensions

Required Door Thickness
1-3/8" to 1-3/4"

Details

Lockset Function
Passage
Lockset Handle Type
Round
Style
Knob
Series
Round
Backset
2-3/4", 2-3/8"
Material
Brass
Door Handing
Reversible Left or Right
Fire Rated
No

Description

Item Bright Chrome Passage C5109ROUUS26

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.