
Bright Chrome Pull, 220304US26
Mfr # 220304US26
Zoro # G1511327
product price: $29.75
/eaKey Features
Material
Brass
Width
1-3/4"
Hardware Included
Yes
Series/Collection
Contemporary
Series
Modern Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
220304US26
Zoro #
G1511327
UPC #
-
Country of Origin
China
Dimensions
Width
1-3/4"
Height (In.)
4"
Details
Material
Brass
Hardware Included
Yes
Series/Collection
Contemporary
Item
Bright Chrome Pull,220304US26
Series
Modern Rectangular
Shape
Rectangular
Construction
Solid Brass
Description
Bright Chrome Pull,220304US26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.