
Bright Chrome Pull, 220307US26
Mfr # 220307US26
Zoro # G1511528
product price: $52.29
/eaKey Features
Material
Brass
Width
2 in.
Hardware Included
Yes
Series/Collection
Contemporary
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
220307US26
Zoro #
G1511528
UPC #
-
Country of Origin
China
Dimensions
Width
2 in.
Height (In.)
7 in.
Details
Material
Brass
Hardware Included
Yes
Series/Collection
Contemporary
Item
Bright Chrome Pull,220307US26
Shape
Rectangular
Series
Modern Rectangular
Construction
Solid Brass
Description
Bright Chrome Pull,220307US26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.