Zoro Homepage

Bright Chrome Pull, 220310US26

  • Mfr # 220310US26

  • Zoro # G1511607


product price: $72.55
/ea

Key Features

Material
Brass
Width
2"
Hardware Included
Yes
Series/Collection
Contemporary
Series
Modern Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220310US26
Zoro #
G1511607
UPC #
-
Country of Origin
China

Dimensions

Width
2"
Height (In.)
10"

Details

Material
Brass
Hardware Included
Yes
Series/Collection
Contemporary
Item
Bright Chrome Pull,220310US26
Series
Modern Rectangular
Shape
Rectangular
Construction
Solid Brass

Description

Bright Chrome Pull,220310US26

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.