
Bright Chrome Pull 86274US26
Mfr # 86274US26
Zoro # G4268469
product price: $83.75
/ea
Free Shipping & Returns
Key Features
Material
Brass
Length
16.625 in.
Width
0.5 in.
Projection
1.375 in.
Includes
Installation Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86274US26
Zoro #
G4268469
UPC #
-
Country of Origin
China
Dimensions
Length
16.625 in.
Width
0.5 in.
Details
Material
Brass
Projection
1.375 in.
Item
Bright Chrome Pull 86274US26
Includes
Installation Hardware
Grip Style
Handle Pulls
Description
Bright Chrome Pull 86274US26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.