Zoro Homepage

Bright Chrome Pull 86302US26

  • Mfr # 86302US26

  • Zoro # G4270343


product price: $26.55
/ea

Key Features

Material
Brass
Length
7.25 in.
Projection
1.125 in.
Includes
Installation Hardware
Grip Style
Bar Pulls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86302US26
Zoro #
G4270343
UPC #
-
Country of Origin
China

Dimensions

Length
7.25 in.

Details

Material
Brass
Projection
1.125 in.
Item
Bright Chrome Pull 86302US26
Includes
Installation Hardware
Grip Style
Bar Pulls

Description

Bright Chrome Pull 86302US26

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.