Zoro Homepage

Bright Chrome Towel, 29098US26

  • Mfr # 29098US26

  • Zoro # G2174245


product price: $52.29
/ea

Key Features

Hook Item
Transitional Brass Single Hook with Style # 8 Rosette
Number of Hooks
1
Basic Hook Material
Solid Brass
Projection
2-7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29098US26
Zoro #
G2174245
UPC #
840439848565
Country of Origin
China

Details

Hook Item
Transitional Brass Single Hook with Style # 8 Rosette
Number of Hooks
1
Basic Hook Material
Solid Brass
Hook Finish
Bright Chrome
Projection
2-7/8"
Item
Bright Chrome Towel,29098US26

Description

Bright Chrome Towel,29098US26

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.