
Bright Nickel Hinge 94023US14
Mfr # 94023US14
Zoro # G4729175
product price: $37.85
/eaKey Features
Corners
1/4" Radius Corner
Door Leaf Thickness
0.126"
Material
Steel
Mounting
Surface Mount
Pin Type
Removable Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
94023US14
Zoro #
G4729175
UPC #
-
Country of Origin
China
Dimensions
Door Leaf Thickness
0.126"
Details
Corners
1/4" Radius Corner
Material
Steel
Mounting
Surface Mount
Item
Bright Nickel Hinge 94023US14
Pin Type
Removable Pin
Holes
6
Application
Heavy Duty
Description
Bright Nickel Hinge 94023US14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.