Zoro Homepage

Bright Nickel Hook, 2606US14

  • Mfr # 2606US14

  • Zoro # G2162205


product price: $26.55
/ea

Key Features

Hook Item
Traditional Brass Robe Hook
Basic Hook Material
Brass
Hook Height
4"
Hook Base Width
1-1/2"
Projection
2-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2606US14
Zoro #
G2162205
UPC #
-
Country of Origin
China

Dimensions

Hook Height
4"
Hook Base Width
1-1/2"

Details

Hook Item
Traditional Brass Robe Hook
Basic Hook Material
Brass
Hook Finish
Polished Nickel
Projection
2-5/8"
Includes
screws
Item
Bright Nickel Hook,2606US14

Description

Bright Nickel Hook,2606US14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.