Zoro Homepage

Bright Nickel Hook, 2608REGUS14

  • Mfr # 2608REGUS14

  • Zoro # G2162564


product price: $42.59
/ea

Key Features

Hook Item
Regular Single Hook Post
Number of Hooks
1
Basic Hook Material
Solid Brass
Projection
3-7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2608REGUS14
Zoro #
G2162564
UPC #
-
Country of Origin
China

Details

Hook Item
Regular Single Hook Post
Number of Hooks
1
Basic Hook Material
Solid Brass
Hook Finish
Bright Nickel
Projection
3-7/16"
Item
Bright Nickel Hook,2608REGUS14

Description

Bright Nickel Hook,2608REGUS14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.