Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bright Nickel Passage 5112MDCUS14

  • Mfr # 5112MDCUS14

  • Zoro # G1973327


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Passage
Lockset Handle Type
Modern Disc
Required Door Thickness
1-1/4" to 2"
Style
Knob
Backset
2-3/4", 2-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5112MDCUS14
Zoro #
G1973327
UPC #
-
Country of Origin
China

Dimensions

Required Door Thickness
1-1/4" to 2"
Height
4 in.
Width
2.5 in.

Details

Lockset Function
Passage
Lockset Handle Type
Modern Disc
Style
Knob
Item
Bright Nickel Passage 5112MDCUS14
Backset
2-3/4", 2-3/8"
Series
Modern Disc
Fire Rated
No
Material
Brass, Crystal
Door Handing
Left, Reversible, Right

Description

Item Bright Nickel Passage 5112MDCUS14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.