Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bright Nickel Passage 5112ROUUS14

  • Mfr # 5112ROUUS14

  • Zoro # G1973808


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Passage
Required Door Thickness
1-1/2", 1-1/4", 1-3/4", 1-3/8", 1-5/8", 1-7/8", 2"
Style
Knob
Series
Round Knobset
Backset
2-3/4", 2-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5112ROUUS14
Zoro #
G1973808
UPC #
-
Country of Origin
China

Dimensions

Required Door Thickness
1-1/2", 1-1/4", 1-3/4", 1-3/8", 1-5/8", 1-7/8", 2"

Details

Lockset Function
Passage
Style
Knob
Item
Bright Nickel Passage 5112ROUUS14
Series
Round Knobset
Backset
2-3/4", 2-3/8"
Door Handing
Left, Reversible, Right
Material
Brass

Description

Item Bright Nickel Passage 5112ROUUS14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.