Zoro Homepage

Bright Nickel Pull 86427US14

  • Mfr # 86427US14

  • Zoro # G4275119


product price: $31.49
/ea

Key Features

Material
Zinc
Length
8.375 in.
Width
0.375 in.
Projection
1.125 in.
Includes
Installation Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86427US14
Zoro #
G4275119
UPC #
-
Country of Origin
China

Dimensions

Length
8.375 in.
Width
0.375 in.

Details

Material
Zinc
Projection
1.125 in.
Item
Bright Nickel Pull 86427US14
Includes
Installation Hardware
Shape
Handle
Grip Style
Handle Pulls

Description

Bright Nickel Pull 86427US14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.