Zoro Homepage

Bright Nickel Pull 86442US14

  • Mfr # 86442US14

  • Zoro # G4276108


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Projection
2 in.
Length
13 in.
Width
0.5 in.
Center-to-Center Measurement
12 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86442US14
Zoro #
G4276108
UPC #
-
Country of Origin
China

Dimensions

Length
13 in.
Width
0.5 in.

Details

Material
Zinc
Projection
2 in.
Center-to-Center Measurement
12 in.
Hardware Included
Yes
Grip Style
Appliance Pulls, Handle Pulls
Series/Collection
American Designer
Item
Bright Nickel Pull 86442US14
Series
Alexander

Description

Bright Nickel Pull 86442US14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.