Zoro Homepage

Bright Nickel Pull 86462US14

  • Mfr # 86462US14

  • Zoro # G4277876


product price: $29.75
/ea

Key Features

Material
Brass
Projection
1-3/8"
Length
10.25 in.
Width
0.625 in.
Center-to-Center Measurement
8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86462US14
Zoro #
G4277876
UPC #
-
Country of Origin
China

Dimensions

Length
10.25 in.
Width
0.625 in.

Details

Material
Brass
Projection
1-3/8"
Center-to-Center Measurement
8 in.
Hardware Included
Yes
Grip Style
Bar Pulls
Series/Collection
Urban Modern
Item
Bright Nickel Pull 86462US14
Series
Mod Hex
Construction
Solid Brass

Description

Bright Nickel Pull 86462US14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.