
Bright Nickel Pull 86482US14
Mfr # 86482US14
Zoro # G4278795
product price: $26.55
/eaKey Features
Material
Brass
Length
5-1/2"
Width
5/8"
Projection
1"
Includes
Installation Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86482US14
Zoro #
G4278795
UPC #
-
Country of Origin
China
Dimensions
Length
5-1/2"
Width
5/8"
Details
Material
Brass
Projection
1"
Item
Bright Nickel Pull 86482US14
Includes
Installation Hardware
Grip Style
Handle Pulls
Description
Bright Nickel Pull 86482US14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.