Bright Nickel Towel, 29098US14
Mfr # 29098US14
Zoro # G2174218
product price: $52.29
/eaKey Features
Hook Item
Transitional Brass Single Hook with Style # 8 Rosette
Number of Hooks
1
Basic Hook Material
Solid Brass
Projection
2-7/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29098US14
Zoro #
G2174218
UPC #
840439848534
Country of Origin
China
Details
Hook Item
Transitional Brass Single Hook with Style # 8 Rosette
Number of Hooks
1
Basic Hook Material
Solid Brass
Hook Finish
Bright Nickel
Projection
2-7/8"
Item
Bright Nickel Towel,29098US14
Description
Bright Nickel Towel,29098US14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.