Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Casement Latch Large with 3 Strikes Oil Rubbed Bronze Finish

  • Mfr # 8713US10B

  • Zoro # G208387061


product price: $46.69
/ea

Key Features

Material
Brass
Width (In.)
1.0625 in.
Height (In.)
2-1/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8713US10B
Zoro #
G208387061
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
1.0625 in.
Height (In.)
2-1/16"

Details

Material
Brass

Description

Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a room's design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.