
Edge Cabinet Pull with 1 in Center to Center Polished Nickel Lifetime Finish
Mfr # 87160US14
Zoro # G108383941
product price: $8.89
/eaKey Features
Material
Zinc
Length
1.5 in.
Width
0.75 in.
Projection
1.75 in.
Grip Style
Finger Pulls
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
87160US14
Zoro #
G108383941
UPC #
-
Country of Origin
United States
Dimensions
Length
1.5 in.
Width
0.75 in.
Details
Material
Zinc
Projection
1.75 in.
Grip Style
Finger Pulls
Includes
Installation Hardware
Description
Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a room's design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.