Shop EMTEK
See all product information
Create Account
Flat Black Handleset 462111LFBLH
Mfr # 462111LFBLH
Zoro # G5562437
product price:Â
$
516.99
/ea
Free Shipping & Returns
Key Features
Finish
Flat Black
Includes
Trim
Features
Double Cylinder
Style
Tubular
Outside Trim Type
Grip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 462111LFBLH
- Zoro #
- G5562437
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Flat Black Handleset 462111LFBLH
- Finish
- Flat Black
- Includes
- Trim
- Features
- Double Cylinder
- Style
- Tubular
- Outside Trim Type
- Grip
Description
Flat Black Handleset 462111LFBLH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.