Zoro Homepage

Flat Black, Handleset, 4819HLOUS19RH

  • Mfr # 4819HLOUS19RH

  • Zoro # G7465340


product price: $616.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Keyed Entry
Hand
Right
Series
Lausanne
Required Door Thickness
1-3/4", 1-7/8", 2", 2-1/8"
Backset
2-3/4", 2-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4819HLOUS19RH
Zoro #
G7465340
UPC #
-
Country of Origin
China

Dimensions

Required Door Thickness
1-3/4", 1-7/8", 2", 2-1/8"
Bore Dia.
2-1/8"
Width
2-1/2"
Height
17-1/2"; 17.5 in.

Details

Item
Flat Black,Handleset,4819HLOUS19RH
Lockset Function
Keyed Entry
Hand
Right
Series
Lausanne
Backset
2-3/4", 2-3/8"
Keyway Type
C
Includes
Cylinder
Material
Brass
Weight
4.00 lbs.

Description

Flat Black,Handleset,4819HLOUS19RH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.