Zoro Homepage

Flat Black Handleset 4822IWUS19

  • Mfr # 4822IWUS19

  • Zoro # G1929963


product price: $587.99
/ea
Free Shipping & Returns

Key Features

Finish
Flat Black
Color
White
Features
Double Cylinder
Style
Tubular
Lockset Handle Type
Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4822IWUS19
Zoro #
G1929963
UPC #
-
Country of Origin
China

Details

Item
Flat Black,Handleset,4822IWUS19
Finish
Flat Black
Color
White
Features
Double Cylinder
Style
Tubular
Lockset Handle Type
Knob

Description

Flat Black,Handleset,4822IWUS19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.