Flat Black Handleset F133351IWUS19LH234

  • Mfr # F133351IWUS19LH234

  • Zoro # G5165923


product price:  $929.99
/ea
Free Shipping & Returns

Key Features

Finish
Flat Black
Features
Single Cylinder
Color
White
Style
Left Hand
Strike Type
Mortise
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F133351IWUS19LH234
Zoro #
G5165923
UPC #
-
Country of Origin
China

Details

Item
Flat Black Handleset,F133351IWUS19LH234
Finish
Flat Black
Features
Single Cylinder
Color
White
Style
Left Hand
Strike Type
Mortise

Description

Flat Black Handleset,F133351IWUS19LH234

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.