Flat Black Handleset F133544SQUUS19LH234
Mfr # F133544SQUUS19LH234
Zoro # G8050964
product price: $858.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Entry
Finish
Flat Black
Features
Single Cylinder
Style
Left Hand
Lockset Handle Type
Knob
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F133544SQUUS19LH234
Zoro #
G8050964
UPC #
-
Country of Origin
China
Details
Item
Flat Black Handleset,F133544SQUUS19LH234
Lockset Function
Entry
Finish
Flat Black
Features
Single Cylinder
Style
Left Hand
Lockset Handle Type
Knob
Strike Type
Mortise
Product Type
Plate
Description
Flat Black Handleset,F133544SQUUS19LH234
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.