Flat Black Handleset F133551BLUS19RH234

  • Mfr # F133551BLUS19RH234

  • Zoro # G8060773


product price:  $858.99
/ea
Free Shipping & Returns

Key Features

Finish
Flat Black
Features
Single Cylinder
Strike Type
Mortise
Style
Bristol
Lockset Handle Type
Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F133551BLUS19RH234
Zoro #
G8060773
UPC #
-
Country of Origin
China

Details

Item
Flat Black Handleset,F133551BLUS19RH234
Finish
Flat Black
Features
Single Cylinder
Strike Type
Mortise
Style
Bristol
Lockset Handle Type
Knob
Product Type
Plate

Description

Flat Black Handleset,F133551BLUS19RH234

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.