Shop EMTEK
See all product information
Create Account
Flat Black Handleset F133551IWUS19LH234
- Mfr # F133551IWUS19LH234
- Zoro # G8065043
product price:Â
$
884.99
/ea
Free Shipping & Returns
Key Features
Finish
Flat Black
Color
White
Features
Single Cylinder
Lockset Handle Type
Knob
Strike Type
Mortise
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F133551IWUS19LH234
- Zoro #
- G8065043
- UPC #
- -
- Country of Origin
- China
- Item
- Flat Black Handleset,F133551IWUS19LH234
- Finish
- Flat Black
- Color
- White
- Features
- Single Cylinder
- Lockset Handle Type
- Knob
- Strike Type
- Mortise
- Style
- Left Hand
- Product Type
- Plate
Description
Flat Black Handleset,F133551IWUS19LH234
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.