Flat Black Handleset F203351IWUS19LH212

  • Mfr # F203351IWUS19LH212

  • Zoro # G3622457


product price:  $929.99
/ea
Free Shipping & Returns

Key Features

Finish
Flat Black
Features
Single Cylinder
Color
White
Strike Type
Mortise
Style
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F203351IWUS19LH212
Zoro #
G3622457
UPC #
-
Country of Origin
China

Details

Item
Flat Black Handleset F203351IWUS19LH212
Finish
Flat Black
Features
Single Cylinder
Color
White
Strike Type
Mortise
Style
Left Hand

Description

Flat Black Handleset F203351IWUS19LH212

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.