Flat Black Handleset F203551EBUS19LH212

  • Mfr # F203551EBUS19LH212

  • Zoro # G2038113


product price: $858.99
/ea
Free Shipping & Returns

Key Features

Finish
Flat Black
Features
Single Cylinder
Strike Type
Mortise
Style
Left Hand
Lockset Handle Type
Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F203551EBUS19LH212
Zoro #
G2038113
UPC #
-
Country of Origin
China

Details

Item
Flat Black Handleset F203551EBUS19LH212
Finish
Flat Black
Features
Single Cylinder
Strike Type
Mortise
Style
Left Hand
Lockset Handle Type
Knob
Product Type
Plate

Description

Flat Black Handleset F203551EBUS19LH212

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.