Flat Black Hinge 94014FB, Steel, Mortise Mounting, Steel

  • Mfr # 94014FB

  • Zoro # G4728834


product price: $39.45
/ea

Key Features

Corners
Square Corner
Door Leaf Thickness
0.095"
Finish
Steel
Material
Steel
Mounting
Mortise
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94014FB
Zoro #
G4728834
UPC #
-
Country of Origin
China

Dimensions

Door Leaf Thickness
0.095"

Details

Corners
Square Corner
Finish
Steel
Material
Steel
Mounting
Mortise
Features
Heavy Duty
Item
Flat Black Hinge 94014FB
Pin Type
Removable Pin
Holes
8
Application
Heavy Duty

Description

Flat Black Hinge 94014FB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.