Zoro Homepage

Flat Black Hook, 2307FB

  • Mfr # 2307FB

  • Zoro # G1515737


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Hook Item
Sandcast Bronze 3 Hooks with Rectangular Plate
Number of Hooks
3
Hook Base Width
9-1/2"
Projection
2-1/2"
Overall Length
9-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2307FB
Zoro #
G1515737
UPC #
-
Country of Origin
China

Dimensions

Hook Base Width
9-1/2"
Overall Length
9-1/2"

Details

Hook Item
Sandcast Bronze 3 Hooks with Rectangular Plate
Number of Hooks
3
Hook Finish
Flat Black
Projection
2-1/2"
Includes
screws
Item
Flat Black Hook,2307FB

Description

Flat Black Hook,2307FB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.