Flat Black Hook, 2609WILUS19
Mfr # 2609WILUS19
Zoro # G2164016
product price: $46.75
/eaKey Features
Hook Item
Wilshire Double Hook W/ Rosette
Number of Hooks
2
Basic Hook Material
Solid Brass
Projection
2-7/8"
Hardware
Mounting Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2609WILUS19
Zoro #
G2164016
UPC #
-
Country of Origin
China
Dimensions
Overall Length
3-3/8"
Details
Hook Item
Wilshire Double Hook W/ Rosette
Number of Hooks
2
Basic Hook Material
Solid Brass
Hook Finish
Flat Black
Projection
2-7/8"
Hardware
Mounting Included
Mounting Hardware
Included
Includes
Mounting hardware
Item
Flat Black Hook,2609WILUS19
Description
Flat Black Hook,2609WILUS19
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.