Zoro Homepage

Flat Black Mortise, 3349BZEGUS19LH212

  • Mfr # 3349BZEGUS19LH212

  • Zoro # G1895277


product price: $1,013.99
/ea
Free Shipping & Returns

Key Features

Finish
Bronze
Includes
Trim
Features
Single Cylinder
Lockset Handle Type
Knob
Strike Type
Mortise
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3349BZEGUS19LH212
Zoro #
G1895277
UPC #
-
Country of Origin
China

Details

Item
Flat Black Mortise,3349BZEGUS19LH212
Finish
Bronze
Includes
Trim
Features
Single Cylinder
Lockset Handle Type
Knob
Strike Type
Mortise
Style
Left Hand

Description

Flat Black Mortise,3349BZEGUS19LH212

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.