Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Black Privacy C5209STUUS19

  • Mfr # C5209STUUS19

  • Zoro # G8242868


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Locking Mechanism
Trim Lock
Hand
Left, Reversible, Right
Series
Stuttgart
Required Door Thickness
1-1/2", 1-3/4", 1-3/8", 1-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C5209STUUS19
Zoro #
G8242868
UPC #
-
Country of Origin
China

Dimensions

Required Door Thickness
1-1/2", 1-3/4", 1-3/8", 1-5/8"
Bore Dia.
2-1/8"
Handle Length
5.25 in.
Height
2-1/2"
Width
2-1/2"

Details

Lockset Function
Privacy
Locking Mechanism
Trim Lock
Hand
Left, Reversible, Right
Series
Stuttgart
Backset
2-3/4" or 2-3/8"
Material
Brass

Description

Item Flat Black Privacy C5209STUUS19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.