
Flat Black Privacy C5210STUUS19
Mfr # C5210STUUS19
Zoro # G8243963
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Privacy
Locking Mechanism
Trim Lock
Hand
Left, Reversible, Right
Series
Stuttgart
Required Door Thickness
1-3/8" to 1-3/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C5210STUUS19
Zoro #
G8243963
UPC #
-
Country of Origin
China
Dimensions
Required Door Thickness
1-3/8" to 1-3/4"
Bore Dia.
2-1/8"
Handle Length
5-1/4"
Height
2-1/2"
Width
2-1/2"
Details
Lockset Function
Privacy
Locking Mechanism
Trim Lock
Hand
Left, Reversible, Right
Series
Stuttgart
Backset
2-3/4", 2-3/8"
Material
Brass
Description
Item Flat Black Privacy C5210STUUS19
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.