Zoro Homepage

Flat Black Pull, 221710US19

  • Mfr # 221710US19

  • Zoro # G1512413


product price: $72.55
/ea

Key Features

Material
Brass
Projection
0.125 in.
Width
2"
Depth
0.375 in.
Center-to-Center Measurement
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
221710US19
Zoro #
G1512413
UPC #
-
Country of Origin
China

Dimensions

Width
2"
Depth
0.375 in.
For Door Thickness (In.)
1-3/8"
Height (In.)
10"

Details

Material
Brass
Projection
0.125 in.
Center-to-Center Measurement
8"
Hardware Included
Yes
Series/Collection
Modern Rectangular
Item
Flat Black Pull,221710US19
Shape
Rectangular
Construction
Solid Brass

Description

Flat Black Pull,221710US19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.