
Flat Black Pull 86327FB
Mfr # 86327FB
Zoro # G4271226
product price: $37.05
/eaKey Features
Material
Bronze
Length
4.625 in.
Width
1-1/2"
Projection
1 in.
Includes
Installation Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86327FB
Zoro #
G4271226
UPC #
-
Country of Origin
China
Dimensions
Length
4.625 in.
Width
1-1/2"
Details
Material
Bronze
Projection
1 in.
Item
Flat Black Pull 86327FB
Includes
Installation Hardware
Grip Style
Cup Pulls
Description
Flat Black Pull 86327FB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.