
Flat Black Pull 86329FB
Mfr # 86329FB
Zoro # G4271147
product price: $36.25
/eaKey Features
Material
Bronze
Length
5 in.
Width
1"
Projection
1 in.
Grip Style
Bar Pulls
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86329FB
Zoro #
G4271147
UPC #
-
Country of Origin
China
Dimensions
Length
5 in.
Width
1"
Details
Material
Bronze
Projection
1 in.
Item
Flat Black Pull 86329FB
Grip Style
Bar Pulls
Description
Flat Black Pull 86329FB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.