Zoro Homepage

Flat Black Pull 86330FB

  • Mfr # 86330FB

  • Zoro # G4271208


product price: $37.05
/ea

Key Features

Material
Bronze
Length
5-1/2"
Width
1"
Projection
1"
Grip Style
Bar Pulls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86330FB
Zoro #
G4271208
UPC #
-
Country of Origin
China

Dimensions

Length
5-1/2"
Width
1"

Details

Material
Bronze
Projection
1"
Item
Flat Black Pull 86330FB
Grip Style
Bar Pulls

Description

Flat Black Pull 86330FB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.