Zoro Homepage

Flat Black Pull 86334FB

  • Mfr # 86334FB

  • Zoro # G4271497


product price: $33.05
/ea

Key Features

Material
Bronze
Length
4-1/2"
Width
3/8"
Projection
1-1/4"
Grip Style
Handle Pulls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86334FB
Zoro #
G4271497
UPC #
-
Country of Origin
China

Dimensions

Length
4-1/2"
Width
3/8"

Details

Material
Bronze
Projection
1-1/4"
Item
Flat Black Pull 86334FB
Grip Style
Handle Pulls

Description

Flat Black Pull 86334FB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.