
Flat Black Pull 86345US19
Mfr # 86345US19
Zoro # G4271594
product price: $216.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Length
12.625 in.
Width
1"
Projection
1.875 in.
Includes
Installation Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86345US19
Zoro #
G4271594
UPC #
-
Country of Origin
China
Dimensions
Length
12.625 in.
Width
1"
Details
Material
Brass
Projection
1.875 in.
Item
Flat Black Pull 86345US19
Includes
Installation Hardware
Grip Style
Handle Pulls, Appliance Pulls
Description
Flat Black Pull 86345US19
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.