
Flat Black Pull 86351US19
Mfr # 86351US19
Zoro # G4271874
product price: $216.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Length
15.25 in.
Width
3/4"
Projection
2 in.
Includes
Installation Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86351US19
Zoro #
G4271874
UPC #
-
Country of Origin
China
Dimensions
Length
15.25 in.
Width
3/4"
Details
Material
Brass
Projection
2 in.
Item
Flat Black Pull 86351US19
Includes
Installation Hardware
Grip Style
Appliance Pulls, Bar Pulls
Description
Flat Black Pull 86351US19
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.