Zoro Homepage

Flat Black Strike EMFLSS19

  • Mfr # EMFLSS19

  • Zoro # G5375704


product price: $10.29
/ea

Key Features

Width
1.625 in.
Material
Brass
Series
Door Accessories
Includes
Hardware
Height (In.)
2.25 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMFLSS19
Zoro #
G5375704
UPC #
-
Country of Origin
China

Dimensions

Width
1.625 in.
Height (In.)
2.25 in.

Details

Material
Brass
Series
Door Accessories
Item
Flat Black Strike,EMFLSS19
Includes
Hardware

Description

Flat Black Strike,EMFLSS19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.