Zoro Homepage

Flat Black Towel, 2909REGUS19

  • Mfr # 2909REGUS19

  • Zoro # G2175137


product price: $52.29
/ea

Key Features

Hook Item
Transitional Brass Single Hook with Regular Rosette
Number of Hooks
1
Basic Hook Material
Solid Brass
Projection
2-7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2909REGUS19
Zoro #
G2175137
UPC #
-
Country of Origin
China

Details

Hook Item
Transitional Brass Single Hook with Regular Rosette
Number of Hooks
1
Basic Hook Material
Solid Brass
Hook Finish
Flat Black
Projection
2-7/8"
Item
Flat Black Towel,2909REGUS19

Description

Flat Black Towel,2909REGUS19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.