
Freestone Appliance Pull with 18 in Center to Center Satin Brass Finish
Mfr # 87002US4
Zoro # G208383872
product price: $314.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Length
20"
Width
11/16"
Projection
2"
Includes
Installation Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87002US4
Zoro #
G208383872
UPC #
-
Country of Origin
United States
Dimensions
Length
20"
Width
11/16"
Details
Material
Brass
Projection
2"
Includes
Installation Hardware
Grip Style
Bar Pulls, Appliance Pulls
Description
Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a room's design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.