
French Antique Brass Dummy 8521NWUS7
Mfr # 8521NWUS7
Zoro # G4252773
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Locket Handle Type
Norwich
Lockset Function
Dummy Set
Required Door Thickness
1-3/8" to 1-3/4"
Series
Norwich
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8521NWUS7
Zoro #
G4252773
UPC #
-
Country of Origin
China
Dimensions
Required Door Thickness
1-3/8" to 1-3/4"
Width
2-9/16"
Height
4.375 in.
Details
Item
French Antique Brass Dummy 8521NWUS7
Locket Handle Type
Norwich
Lockset Function
Dummy Set
Series
Norwich
Material
Brass
Application
Brass Classic, Pre-Configured
Fire Rated
No
Description
Item French Antique Brass Dummy 8521NWUS7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.