Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

French Antique Brass Dummy 8531PUS7

  • Mfr # 8531PUS7

  • Zoro # G4255826


product price: $152.00
/ea
Free Shipping & Returns

Key Features

Locket Handle Type
Providence
Lockset Function
Dummy Set
Required Door Thickness
1-1/2", 1-3/4", 1-3/8", 1-5/8"
Series
Providence
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8531PUS7
Zoro #
G4255826
UPC #
-
Country of Origin
China

Dimensions

Required Door Thickness
1-1/2", 1-3/4", 1-3/8", 1-5/8"

Details

Item
French Antique Brass Dummy 8531PUS7
Locket Handle Type
Providence
Lockset Function
Dummy Set
Series
Providence
Material
Brass
Application
Classic Brass, Pre-Configured
Fire Rated
No

Description

Item French Antique Brass Dummy 8531PUS7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.